FORD CROWN VIC 06-03-GT 06-05/LINC TOWN

  • Mfr # 20957

  • Zoro # G302158949


product price: $16.39
/ea

Key Features

Color
orange
Material
Plastic / Metal
Voltage
12
Type
Pressure
Fitting Thread Size
M12 x 1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20957
Zoro #
G302158949
UPC #
96361209572
Country of Origin
Unknown

Dimensions

Fitting Thread Size
M12 x 1.50

Details

Color
orange
Material
Plastic / Metal
Voltage
12
Type
Pressure
Number of terminals
2
Fitting Gender
Female
Operate Psi Low On
33
Operate Psi Low Off
21
Terminal Gender
Male
Mounting Location
System Mount
Connector Shape
Round
Item Included A Qty.
1
Terminal Type
Pin

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.