Ford Escort 02-97/Mercury Tracer 99-97 Water Outlet, 85091

  • Mfr # 85091

  • Zoro # G8981352


original price:  $96.99 , new price: $90.95 , 6 percent off
new price:  $90.95
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Mnt Flange Width
0.43 in
Inlet Dia.
1.38 in
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.69 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85091
Zoro #
G8981352
UPC #
96361850910
Country of Origin
Unknown

Dimensions

Mnt Flange Width
0.43 in
Inlet Dia.
1.38 in
Maximum Height
4.87 IN

Details

Material
Aluminum
Type
Outlet
Bolt Hole Center To Bolt Hole Center
2.69 IN
Gasket / Seals
Not Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.