Ford F Series Fullsize Pickup 16-11, 56950

  • Mfr # 56950

  • Zoro # G600631045


product price: $54.69
/ea

Key Features

Includes
Fittings Included
Refrigerant
R134a
Type
Suction & Liquid Line
Material
Aluminum / Rubber
Suction End Size
No. 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56950
Zoro #
G600631045
UPC #
96361569508
Country of Origin
Unknown

Dimensions

Suction End Size
No. 12

Details

Includes
Fittings Included
Refrigerant
R134a
Type
Suction & Liquid Line
Material
Aluminum / Rubber
Service Port Qty
1
Liquid Line Style
Captured O-Ring
Service Port Type
13 MM
System Pressure
High Pressure / Low Pressure
Bracket
w/ Bracket
Switch Service Port
w/o Switch Port
Suction End Type
P-Nut Fitting
Sve Port Low Side
Low Side
End 1 Type
P-Nut Fitting
End 2 Type
Sealing Washer / P-Nut Fitting

Description

Ford F Series Fullsize Pickup 16-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.