Shop PARKER
See all product information
Create Account
6722 Series High Temperature Heater Hose, Silicone 1/4 in. ID, SAE J20R3, SAE J2387
- Mfr # 6722-0250250
- Zoro # G512333716
product price:Â
$
1,197.99
/ea
Free Shipping & Returns
Key Features
Application
Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
Fitting Type
Coolant, Water
Length
250 ft
Material
Brick Red Silicone
Inside Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6722-0250250
- Zoro #
- G512333716
- UPC #
- -
- Country of Origin
- United States
- Application
- Quick couplings are used for fast connections and interchangeability, Tube fittings are used for any penumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution, Industrial hose to move a wide variety of fluids
- Fitting Type
- Coolant, Water
- Material
- Brick Red Silicone
- Pressure Rating
- 250 psi
- Features
- Standards
- SAE J20R3, SAE J2387
- Finish
- Glossy
- Max. Working Temp
- 350°F
- Series
- Series 6722
- Reinforcement
- Multiple High Temperature Textile Plies
- Min. Working Temp
- -65°F
- Hose Cover Material
- Blue Silicone
- Specific Applications
- Silicone Coolant/Engine
Dimensions
- Length
- 250 ft
- Inside Dia.
- 1/2 in
- Exterior Dia.
- 0.53 in
- Min. Bend Radius (In.)
- 0.5 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.