
Ford Mustang 96-95-Taurus 95-94/Linc Con Fan Motor, 35166
Mfr # 35166
Zoro # G9567088
product price:Â $81.79
/ea
Free Shipping & Returns
Key Features
Type
Motor Only
Color
Black
Mount Type
OE Mount
Bolt Quantity
3
Connector Quantity
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
35166
Zoro #
G9567088
UPC #
96361351660
Country of Origin
Unknown
Dimensions
Motor Diameter
4 IN
Details
Type
Motor Only
Color
Black
Mount Type
OE Mount
Bolt Quantity
3
Connector Quantity
1
Number of Speeds
OE Equivlent
Terminal Gender
Male
Wire Quantity
3 Lead Wires w/ Connector
Connector Shape
Oval
Terminal Quantity
3
Motor Type
4 Pole
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.