
FTG-SPLICER TEE 12MO
Mfr # 17668
Zoro # G902078883
product price: $17.65
/eaKey Features
Material
Aluminum
Type
Splicer
Hose I.d.
0.500 in
Hose Size
10
Fitting Type
Beadlock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17668
Zoro #
G902078883
UPC #
96361176683
Country of Origin
Unknown
Dimensions
Hose Size
10
Details
Material
Aluminum
Type
Splicer
Hose I.d.
0.500 in
Fitting Type
Beadlock
Hose Connection Type
Male Insert O-Ring
Hose I.D. Fraction
1/2 in
Connector Fitting
3/4"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.