Honda Civic 15-12 Hr-V 17-16 T-Stat Housing, 86021

  • Mfr # 86021

  • Zoro # G3549110


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Type
Thermostat Housing
Material
Aluminum
Bolt Hole Center To Bolt Hole Center
3 IN
Flange Thickness
0.400 in
Inlet Port Diameter
1.510 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86021
Zoro #
G3549110
UPC #
96361860216
Country of Origin
Unknown

Dimensions

Flange Thickness
0.400 in
Inlet Port Diameter
1.510 in

Details

Type
Thermostat Housing
Material
Aluminum
Bolt Hole Center To Bolt Hole Center
3 IN

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.