
Honda Civic 91-88-Crx 91-88 Cond Fan Assy, 75404
Mfr # 75404
Zoro # G9585708
product price:Â $85.49
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Width
19.25 in
Material
Plastic / Metal
Height
14.5 in
Includes
Shroud Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75404
Zoro #
G9585708
UPC #
96361754041
Country of Origin
Unknown
Dimensions
Width
19.25 in
Height
14.5 in
Details
Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Color
Black
Voltage
12
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan Quantity
1
Mount Location
Condenser Fan
Shroud Material
Plastic
Electrical Or Mechanical
Electrical
Motor Type A
Condenser Fan
Fan 1 Blade Quantity
6
Blade Material
Plastic
Mount Type
OE mount
Connector Gender
Female
Blade Type
Rigid
Connector Shape
Rectangular
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Male
Connector Quantity
1
Terminal Quantity
2
Connector Type
2 wire lead w/ Connector
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.