
HONDA CIVIC 91-88-CRX 91-88-WAGOVAN 89-8
Mfr # 54658
Zoro # G402147935
product price:Â $79.59
/ea
Free Shipping & Returns
Key Features
Depth
3.94 IN
Material
Aluminum
Height
9.750 IN
Width
9.500 IN
Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54658
Zoro #
G402147935
UPC #
96361546585
Country of Origin
Unknown
Dimensions
Depth
3.94 IN
Height
9.750 IN
Width
9.500 IN
Outlet Diameter
No. 8
Core Height Fraction
6-7/8 in
Core Width Fraction
8-7/8 in
Core Depth Fraction
3-15/16 in
Outlet Fitting Outside Diameter
No. 10
Details
Material
Aluminum
Type
Serpentine
O-Ring B Quantity
1
Inlet Fitting Type
Female O-Ring
O-Ring A Quantity
1
Outlet Fitting Type
Male Insert O-Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.