
Honda Fit 08-07
Mfr # 76026
Zoro # G600559684
original price: $79.95
6% off
new price: $74.49
/eaKey Features
Height
20 in
Color
Black
Material
Plastic / Metal
Connector Type
2 wire lead w/ Connector
Type
Motor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76026
Zoro #
G600559684
UPC #
96361760264
Country of Origin
Unknown
Dimensions
Height
20 in
Width
19.5 in
Details
Color
Black
Material
Plastic / Metal
Connector Type
2 wire lead w/ Connector
Type
Motor Assembly
Voltage
12 V
Terminal Quantity
2
Hub Bolt Hole Quantity
OE Mount
Shroud Included
Included
Fan Quantity
1
Terminal Gender
Male
Shroud Material
Plastic
Mount Type
OE mount
Connector Quantity
1
Connector Gender
Female
Fan 2 Blade Quantity
7
Connector Shape
Rectangular
Blade Type
Rigid
Mount Location
Condenser Fan
Fan 1 Blade Quantity
7
Blade Material
Plastic
Electrical Or Mechanical
Electrical
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Description
Honda Fit 08-07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.