
HVAC AIR DOOR ACTUATOR
Mfr # 73407
Zoro # G802159262
original price: $110.99
6% off
new price: $103.99
/ea
Free Shipping & Returns
Key Features
Length
1 IN
Height
3 IN
Width
2.25 IN
Door Linkage
Arm
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
73407
Zoro #
G802159262
UPC #
96361146051
Country of Origin
Unknown
Dimensions
Length
1 IN
Height
3 IN
Width
2.25 IN
Details
Door Linkage
Arm
Connector Gender
Female
Mounting Hole Quantity
3
Terminal Pin Qty.
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.