
Hyundai Elantra 05-01 Cond Fan Assy, 75368
Mfr # 75368
Zoro # G9583361
product price: $65.39
/eaKey Features
Material
Plastic / Metal
Width
12.75 in
Includes
Shroud Included
Height
18 in
Type
Motor Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75368
Zoro #
G9583361
UPC #
96361753686
Country of Origin
Unknown
Dimensions
Width
12.75 in
Height
18 in
Details
Material
Plastic / Metal
Includes
Shroud Included
Type
Motor Assembly
Voltage
12
Color
Black
Connector Quantity
1
Hub Bolt Hole Quantity
OE Mount
Electrical Or Mechanical
Electrical
Fan Quantity
1
Connector Gender
Female
Mount Type
OE mount
Terminal Quantity
2
Mount Location
Condenser Fan
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Material
Plastic
Connector Type
2 wire lead w/ Connector
Connector Shape
Rectangular
Shroud Material
Plastic
Terminal Gender
Male
Blade Type
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.