
Infiniti Qx56 10-04/Niss Armada 10-05-Ti Cond Fan Assy, 76123
Mfr # 76123
Zoro # G9582059
product price:Â $90.45
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Width
12.5 in
Height
14 in
Includes
Shroud Included
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
76123
Zoro #
G9582059
UPC #
96361761230
Country of Origin
Unknown
Dimensions
Width
12.5 in
Height
14 in
Details
Type
Motor Assembly
Includes
Shroud Included
Material
Plastic / Metal
Voltage
12
Color
Black
Fan Quantity
1
Blade Type
Rigid
Electrical Or Mechanical
Electrical
Fan 1 Blade Quantity
6
Connector Gender
Female
Hub Bolt Hole Quantity
OE Mount
Terminal Quantity
2
Connector Quantity
1
Connector Type
2 wire lead w/ Connector
Terminal Gender
Male
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Location
Condenser Fan
Mount Type
OE mount
Blade Material
Plastic
Connector Shape
Rectangular
Fan 2 Blade Quantity
6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.