INFINITI QX56 11-05 NISSAN ARMADA 13-05

  • Mfr # 83260

  • Zoro # G302111289


product price:  $28.29
/ea

Key Features

Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.482 in
Desiccant
Yes
Body Length
18.11 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83260
Zoro #
G302111289
UPC #
96361832602
Country of Origin
Unknown

Dimensions

Outlet Diameter
.482 in
Body Length
18.11 IN
Body Diameter
1.563 IN
Overall Depth
19.3 in

Details

Material
Aluminum
Includes
Gasket / Seals
Desiccant
Yes
Bracket
w/o Bracket
Inlet Fraction
1/2 in
Connector B Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
Connector Type
Pad Mount
Outlet Fraction
1/2 in
In Line Filter Outlet Fitting Type
Pad Mount
Outlet Fitting Type
Pad Mount
In Line Filter Material
Desiccant

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.