
Lexus Is300 05-01 Rad-Cond Fan, 75992
Mfr # 75992
Zoro # G9583267
original price: $408.99
7% off
new price: $379.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Width
33.5 in
Height
15.25 in
Material
Plastic / Metal
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75992
Zoro #
G9583267
UPC #
96361759923
Country of Origin
Unknown
Dimensions
Width
33.5 in
Height
15.25 in
Details
Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Voltage
12
Mount Type
OE mount
Connector Gender
Female
Shroud Included
Included
Blade Type
Rigid
Hub Bolt Hole Quantity
OE Mount
Terminal Quantity
2
Connector Quantity
2
Electrical Or Mechanical
Electrical
Fan Quantity
2
Mount Location
Radiator Fan
Connector Shape
Oval
Terminal Gender
Male
Connector Type
2 wire lead w/ Connector
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Shroud Material
Plastic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.