
Lexus Rx350 09-07 Rad-Cond Fan, 76194
Mfr # 76194
Zoro # G9585979
original price: $209.99
5% off
new price: $198.99
/ea
Free Shipping & Returns
Key Features
Width
26.75 in
Height
19.5 in
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76194
Zoro #
G9585979
UPC #
96361761940
Country of Origin
Unknown
Dimensions
Width
26.75 in
Height
19.5 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Terminal Gender
Male
Fan 2 Blade Quantity
7
Fan 1 Blade Quantity
7
Fan Quantity
2
Electrical Or Mechanical
Electrical
Shroud Included
Included
Terminal Quantity
3
Connector Gender
Female
Mount Type
OE mount
Motor Type A
Radiator Fan Assembly
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Type
Rigid
Shroud Material
Plastic
Connector Type
3 wire lead w/ Connector
Hub Bolt Hole Quantity
OE Mount
Connector Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.