Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lexus Sc300 00-94/Mitsubishi Eclipse 00- Pressure Switch, 20929

  • Mfr # 20929

  • Zoro # G8892297


product price: $20.65
/ea

Key Features

Color
Gray
Material
Steel
Type
Pressure
Operate Psi Low Off
28
Fitting Thread Size
M11 x 1.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20929
Zoro #
G8892297
UPC #
96361209299
Country of Origin
Unknown

Dimensions

Fitting Thread Size
M11 x 1.00

Details

Color
Gray
Material
Steel
Type
Pressure
Operate Psi Low Off
28
Connector Shape
Rectangular
Connector Gender
Male
Item Included A Qty.
1
Comp Open/closed
Open
Operate Psi Low On
29
Number of terminals
2
Mounting Location
System Mounted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.