
Mazda Miata 97-94
Mfr # 33585
Zoro # G000635551
product price: $23.25
/eaKey Features
Type
W/O Pad Mount
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Inlet Fitting Type
Male Insert O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33585
Zoro #
G000635551
UPC #
96361335851
Country of Origin
Unknown
Dimensions
Outlet Diameter
0.375 in
Overall Depth
8.000 in
Body Length
8.000 IN
Body Diameter
2.375 IN
Details
Type
W/O Pad Mount
Material
Aluminum
Includes
Gasket / Seals
Inlet Fitting Type
Male Insert O-Ring
Outlet Fitting Type
Male Insert O-Ring
Connector Type
Male Insert O-Ring
In Line Filter Outlet Fitting Type
Male
Inlet Filter Fitting Type
Male
Desiccant
Yes
Bracket
w/ Bracket
Connector B Type
Male Insert O-Ring
O-Ring A Quantity
2
In Line Filter Material
Desiccant
Description
Mazda Miata 97-94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.