Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mazda Pickup 93-89 Filter Drier, 33481

  • Mfr # 33481

  • Zoro # G9559668


original price: $25.29
10% off
new price: $22.75
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Sight Glass
Yes
Inlet Fraction
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33481
Zoro #
G9559668
UPC #
96361334816
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Body Length
8.000 IN
Body Diameter
2.500 IN
Overall Depth
8.000 in

Details

Material
Steel
Includes
Gasket / Seals
Sight Glass
Yes
Inlet Fraction
3/8 in
Inlet Filter Fitting Type
Male
Fuse Plug
Yes
Outlet Fraction
3/8 in
Outlet Fitting Type
Male Insert O-Ring
Connector Type
Male Insert O-Ring
Desiccant
Yes
O-Ring A Quantity
2
Inlet Fitting Type
Male Insert O-Ring
In Line Filter Material
Desiccant
In Line Filter Outlet Fitting Type
Male
Connector B Type
Male Insert O-Ring
Bracket
w/ Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.