Zoro Homepage

Mini Cooper 10-02

  • Mfr # 98275

  • Zoro # G800560893


original price: $418.99
5% off
new price: $393.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
CVC
Type
GM
Includes
Clutch Included
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98275
Zoro #
G800560893
UPC #
96361982758
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.06 in

Details

Compressor Type
CVC
Type
GM
Includes
Clutch Included
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
Terminal Type
Pin
O-Ring A Quantity
1
Oil Filled
Included
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
0.64 IN
Coil Voltage
12 2H
Mounting Type
Tangent Mount
Discharge Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 46
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead

Description

Mini Cooper 10-02

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.