
Mini Cooper 13-07, 98583
Mfr # 98583
Zoro # G500557537
original price: $406.99
6% off
new price: $381.99
/ea
Free Shipping & Returns
Key Features
Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
SD6V12
Clutch Maximum Diameter
4.28 in
Mounting Type
Ear Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98583
Zoro #
G500557537
UPC #
96361985834
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.28 in
Details
Type
Sanden/Sankyo
Includes
Clutch Included
Compressor Type
SD6V12
Mounting Type
Ear Mount
Terminal Type
Pin
Oil Filled
Included
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
O-Ring A Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Coil Voltage
12 2H
Description
Mini Cooper 13-07
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.