Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

New Diesel Kiki Dks20 Compressr W/ Cltch Compressor, 68686

  • Mfr # 68686

  • Zoro # G5340731


original price: $373.99
6% off
new price: $350.99
/ea
Free Shipping & Returns

Key Features

Includes
Clutch Included
Type
Calsonic/Zexel
Compressor Type
DKS20
Pulley Belt Type
Serpentine
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68686
Zoro #
G5340731
UPC #
96361090552
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.52 in

Details

Includes
Clutch Included
Type
Calsonic/Zexel
Compressor Type
DKS20
Pulley Belt Type
Serpentine
Coil Clock Position
1 Wire Lead
Distance From Clutch To Mounting Flange
1.84 IN
Refrigerant Type
R134a
O-Ring B Quantity
1
Oil Filled
Not Included
Coil Voltage
12 2H
O-Ring C Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Terminal Type
Pin
O-Ring A Quantity
1
Mounting Type
Tangent Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.