
Nippondenso 7Sbh17 Compressor W Clutch, 198314 (Discontinued)
- Mfr # 198314
- Zoro # G000552216
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
198314
Zoro #
G000552216
UPC #
96361624405
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.72 in
Details
Includes
Clutch Included
Type
Nippondenso
Compressor Type
7SBH17
Electronic Control Valve
Yes
O-Ring B Quantity
1
Oil Filled
Included
Mounting Type
3 Tangent One on Rear Head
Refrigerant Type
R-134a or R1234yf
O-Ring A Quantity
1
Coil Voltage
12 2H
Terminal Type
Pin
Coil Clock Position
1 Wire Lead
ECV Harness Connector
Compressor SE10F, Vehicle SE10M
Pulley Belt Type
Serpentine
Compatible Refrigerant Oil Type
See under hood decal for proper oil type.
Description
Nippondenso 7Sbh17 Compressor W Clutch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.