Zoro Homepage

Nissan Nv Van 15-13/Versa 15-12

  • Mfr # 39441

  • Zoro # G700560443


product price: $28.95
/ea

Key Features

Type
Block Type
Material
Aluminum
Refrigerant Type
R134a
Mounting Hole Quantity
2
Liquid Inlet Thread Type
Not Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39441
Zoro #
G700560443
UPC #
96361394414
Country of Origin
Unknown

Dimensions

Lqd Out Size
0.550 in
Suction Inlet Fitting Thread Diameter
No. 12
Suc Size
0.700 in
Suc Out Size
0.72 in
Liquid Outlet Fitting Thread Diameter
No. 8
Liquid Inlet Fitting Thread Diameter
No. 6
Liquidlet Size
0.4 in
Suction Outlet Fitting Thread Diameter
No. 12

Details

Type
Block Type
Material
Aluminum
Refrigerant Type
R134a
Mounting Hole Quantity
2
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
Suction Outlet Type
O-Ring
Super Heat
4
Liquid Inlet Style
Captured O-Ring
O-Ring C Quantity
1
Liquid Outlet Thread Type
Not Threaded
O-Ring A Quantity
1
Liquid Outlet Style
Female Insert O-Ring
Liquid Outlet Type
O-Ring
O-Ring B Quantity
1
Liquid Outlet Fitting Gender
Female
Suction Inlet Type
O-Ring
Suction Outlet Fitting Gender
Female
Liquid Inlet Type
O-Ring
Tonnage
1.5
O-Ring D Quantity
1
Suction Outlet Thread Type
Not Threaded
Suction Inlet Style
Female Insert O-Ring
Suction Inlet Thread Type
Not Threaded
Suction Outlet Style
Captured O-Ring

Description

Nissan Nv Van 15-13/Versa 15-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.