
Nissan Sentra 15-13, 98585
Mfr # 98585
Zoro # G200557455
original price: $316.99
7% off
new price: $293.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Compressor Type
PXC14
Type
Sanden/Sankyo
Electronic Control Valve
Yes
Terminal Type
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98585
Zoro #
G200557455
UPC #
96361985858
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.53 in
Details
Includes
Clutch Included
Compressor Type
PXC14
Type
Sanden/Sankyo
Electronic Control Valve
Yes
Terminal Type
Pin
Mounting Type
Tangent Mount
Compatible Refrigerant Oil Type
PAG 46
Coil Voltage
12 2H
O-Ring A Quantity
1
Discharge Port Type
O-Ring
Suction Port Type
O-Ring
ECV Harness Connector
Compressor SE12F, Vehicle SE12M
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Oil Filled
Included
Coil Clock Position
1 Wire Lead
O-Ring B Quantity
1
Description
Nissan Sentra 15-13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.