
Nissan Versa 17-12 Water Outlet, 86030
Mfr # 86030
Zoro # G8972088
product price: $45.45
/eaKey Features
Overall Height
2.98 IN
Material
Plastic
Bolt Hole Center To Bolt Hole Center
2.93 IN
Type
Outlet
Gasket / Seals
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86030
Zoro #
G8972088
UPC #
96361860308
Country of Origin
Unknown
Dimensions
Overall Height
2.98 IN
Inlet Dia.
1.38 in
Mnt Flange Width
0.47 in
Details
Material
Plastic
Bolt Hole Center To Bolt Hole Center
2.93 IN
Type
Outlet
Gasket / Seals
Not Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.