Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PARALLEL FLOW EVAPORATOR CORE

  • Mfr # 64086

  • Zoro # G702147888


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Width
10.44 IN
Material
Aluminum
Height
11.38 IN
Type
Parallel
Outlet Diameter
No. 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64086
Zoro #
G702147888
UPC #
96361117112
Country of Origin
Unknown

Dimensions

Width
10.44 IN
Height
11.38 IN
Outlet Diameter
No. 10
Depth
1.89 IN
Core Depth Fraction
1-7/8 in
Outlet Fitting Outside Diameter
No. 10
Core Width Fraction
10-7/16 in
Core Height Fraction
11-3/8 in

Details

Material
Aluminum
Type
Parallel
Inlet Fitting Type
Block Fitting
Outlet Fitting Type
Block Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.