Pontiac Vibe 10-09/Toyota Prius 13-10 Expansion Valve, 39362

  • Mfr # 39362
  • Zoro # G8509570
product price: 
$
39.85
/ea

Key Features

Material
Aluminum
Type
Block Type
O-Ring C Quantity
2
O-Ring B Quantity
1
Tonnage
1.5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
39362
Zoro #
G8509570
UPC #
9636139362
Country of Origin
Unknown

Dimensions

Suction Inlet Fitting Thread Diameter
No. 12
Lqd Out Size
0.61 in
Liquid Outlet Fitting Thread Diameter
No. 10
Suction Outlet Fitting Thread Diameter
No. 12
Suc Out Size
0.72 in
Suc Size
0.72 in
Liquidlet Size
0.4 in
Liquid Inlet Fitting Thread Diameter
No. 6

Details

Material
Aluminum
Type
Block Type
O-Ring C Quantity
2
O-Ring B Quantity
1
Tonnage
1.5
Liquid Outlet Type
O-Ring
Suction Inlet Style
Captured O-Ring
Suction Outlet Fitting Gender
Female
Liquid Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Suction Inlet Fitting Gender
Female
Suction Outlet Type
O-Ring
O-Ring A Quantity
1
Liquid Outlet Thread Type
Not Threaded
Suction Inlet Type
O-Ring
Liquid Inlet Fitting Gender
Female
Suction Inlet Thread Type
Not Threaded
Suction Outlet Thread Type
Not Threaded
Super Heat
-5
Liquid Inlet Type
O-Ring
Refrigerant Type
R134a
Liquid Inlet Thread Type
Not Threaded
Suction Outlet Style
Captured O-Ring
Liquid Outlet Style
Captured O-Ring
Liquid Inlet Style
Caputred O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews