This item is Discontinued.

Four Seasons Reman GM A6 Compressor w/ Clutch - 57094

Reman GM A6 Compressor w/ Clutch - (Discontinued)

  • Mfr # 57094
  • Zoro # G605479994
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57094
Zoro #
G605479994
UPC #
96361570948
Country of Origin
Mexico

Description

Reman gm a6 compressor w/ clutch remanufactured compressors are built in a iso9001:2015 certified facility to ensure consistent quality standards in the re-manufacturing process remanufactured compressors are 100 percent tested to ensure compressor function and noise level meets or exceeds oe specifications remanufactured compressors are individually vacuum and pressure tested to ensure no leaks remanufactured compressors come pre-charged with 3 ounces of pag oil for r134a or r1234yf applications remanufactured compressors come with the r12/r134a/1234yf required o-rings /sealing washers to install the compressor application summary: buick electra sedan / coupe (79-78); estate wagon (79-77); lesabre sedan / coupe (79-77); regal sedan / coupe (79-78); riviera (79-78); skylark (79-77) >> cadillac commercial chassis (78-77); deville (79-77); eldorado (79-77); fleetwood / b

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.