Zoro Homepage

SAAB 900 SERIES 86-79-9000 SERIES 86

  • Mfr # 33255

  • Zoro # G402110915


product price: $28.89
/ea

Key Features

Material
Steel
Includes
Gasket / Seals
Outlet Diameter
0.375 in
Connector B Type
Female Insert O-Ring
Switch Port Dia.
0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33255
Zoro #
G402110915
UPC #
884000000000
Country of Origin
Unknown

Dimensions

Outlet Diameter
0.375 in
Switch Port Dia.
0.250 in
Body Diameter
2.500 IN
Overall Depth
8.000 in
Body Length
8.000 IN

Details

Material
Steel
Includes
Gasket / Seals
Connector B Type
Female Insert O-Ring
Outlet Fitting Type
Male Insert O-Ring
Inlet Fitting Type
Male Insert O-Ring
Inlet Filter Fitting Type
Female
In Line Filter Outlet Fitting Type
Female
Connector Type
Male Insert O-Ring
In Line Filter Material
Desiccant
Desiccant
Yes
O-Ring A Quantity
3
Inlet Fraction
3/8 in
Outlet Fraction
3/8 in
Bracket
w/o Bracket

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.