Zoro Homepage

SEALING WASHER

  • Mfr # 24234

  • Zoro # G402034938


product price: $3.89
/ea
Sold in multiples of 2 for $7.78

Key Features

Material
Aluminum
Outside Dia.
1 in
Inside Dia.
43/64 in
System of Measurement
Inch and Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24234
Zoro #
G402034938
UPC #
96361242340
Country of Origin
Unknown

Dimensions

Outside Dia.
1 in
Inside Dia.
43/64 in

Details

Item
Sealing Washer
Material
Aluminum
System of Measurement
Inch and Metric

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.