
Sealing Washer, 24350
Mfr # 24350
Zoro # G6836832
product price: $0.85
/eaSold in multiples of 10 for $8.50
Key Features
Material
Steel
Seal Material
Rubber
Inside Dia.
16.17 mm
System of Measurement
Inch and Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24350
Zoro #
G6836832
UPC #
96361243507
Country of Origin
Unknown
Dimensions
Outside Dia.
21 mm
Inside Dia.
16.17 mm
Details
Item
Sealing Washer
Material
Steel
Seal Material
Rubber
System of Measurement
Inch and Metric
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.