Zoro Homepage

Sealing Washer, 24358

  • Mfr # 24358

  • Zoro # G6820787


product price: $2.35
/ea
Sold in multiples of 4 for $9.40

Key Features

Material
Aluminum
Seal Material
Rubber
Outside Dia.
1 5/16 in
Inside Dia.
39/64 in
System of Measurement
Inch and Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24358
Zoro #
G6820787
UPC #
96361247253
Country of Origin
Unknown

Dimensions

Outside Dia.
1 5/16 in
Inside Dia.
39/64 in

Details

Item
Sealing Washer
Material
Aluminum
Seal Material
Rubber
System of Measurement
Inch and Metric

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.