This item is Discontinued.

Four Seasons Steel Filter Drier - 33713 33713

Steel Filter Drier - 33713 (Discontinued)

  • Mfr # 33713
  • Zoro # G605636830
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33713
Zoro #
G605636830
UPC #
96361337138
Country of Origin
China

Description

Steel filter drier as a manufacturer in accumulator/filter driers, we offer quality units produced in a iso/ts16949 & iso14001 certified facility. State-of-the-art equipment and high quality materials ensure product integrity for long lasting performance customers rely on. our accumulator / filter driers feature quality welds for a durable, leak-free design in addition to high-quality desiccant for appropriate absorption. For easy installation, necessary gaskets, o-rings and seal are included as well. replacement of the accumulator / . the absorption of moisture in the system is done through the use of a desiccant bag. A leaking or "open" system can cause the bag to become saturated within a few hours making the accumulator/filter drier ineffective. the accumulator / filter drier acts as a filter by removing moisture and contaminants from the air conditioning system. Such contaminants cannot be removed by flushing, therefore replacing the accumulator / filter drier is essential. application summary: john deere 1050c, 1050j, 244j, 244k, 244k-ii, 244l, 304j, 324j, 324k, 324l, 344j, 344k, 344l, 605c, 655c, 755c, 950c, 950j; liebherr; terex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.