
STEEL FILTER DRIER
Mfr # 33998
Zoro # G302159144
product price: $64.59
/eaKey Features
Material
Steel
Includes
Gasket / Seals
Outlet Diameter
.466 in
In Line Filter Outlet Fitting Type
Pad Mount
Outlet Fitting Type
Pad Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
33998
Zoro #
G302159144
UPC #
96361339989
Country of Origin
Unknown
Dimensions
Outlet Diameter
.466 in
Body Diameter
4.000 IN
Body Length
6.750 IN
Overall Depth
6.750 in
Details
Material
Steel
Includes
Gasket / Seals
In Line Filter Outlet Fitting Type
Pad Mount
Outlet Fitting Type
Pad Mount
Bracket
w/ Bracket
In Line Filter Material
Desiccant
Connector B Type
Pad Mount
Desiccant
Yes
Inlet Fraction
3/4 in
Inlet Fitting Type
Pad Mount
Connector Type
Pad Mount
Inlet Filter Fitting Type
Pad Mount
Outlet Fraction
3/4 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.