
SUBARU:DIESEL KIKI-ZEXEL-SELTEC DKV14G W
Mfr # 68437
Zoro # G002146918
original price: $408.99
10% off
new price: $367.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
DKV14G
Type
York-Diesel Kiki-Zexel-Seltec
Includes
Clutch Included
Terminal Type
Pin
Pulley Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68437
Zoro #
G002146918
UPC #
96361684379
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
5.000 in
Details
Compressor Type
DKV14G
Type
York-Diesel Kiki-Zexel-Seltec
Includes
Clutch Included
Terminal Type
Pin
Pulley Belt Type
Serpentine
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
Suction Port Type
O-Ring
Compatible Refrigerant Oil Type
PAG 100
Distance From Clutch To Mounting Flange
0.7 IN
O-Ring B Quantity
1
O-Ring A Quantity
1
Coil Voltage
12 2H
Discharge Port Type
O-Ring
Mounting Type
Tangent Mount
Oil Filled
Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.