
Toyota Camry 09-07 Rad-Cond Fan, 76104
Mfr # 76104
Zoro # G9580920
original price:Â $139.99 , new price: $130.99 , 6 percent off
new price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Height
18.5 in
Width
30.75 in
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76104
Zoro #
G9580920
UPC #
96361761049
Country of Origin
Unknown
Dimensions
Height
18.5 in
Width
30.75 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Shroud Material
Plastic
Connector B Shape
Oval
Connector Shape
Oval
Electrical Or Mechanical
Electrical
Blade Type
Rigid
Fan Quantity
2
Terminal Gender
Male
Terminal Quantity
2
Mount Type
OE mount
Hub Bolt Hole Quantity
OE Mount
Shroud Included
Included
Fan 2 Blade Quantity
7
Fan 1 Blade Quantity
7
Motor Type A
Radiator Fan Assembly
Connector Gender
Female
Connector Quantity
2
Connector Type
2 wire lead w/ Connector
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.