
Toyota Sienna 10-07 Rad-Cond Fan, 76195
Mfr # 76195
Zoro # G9587710
original price:Â $206.99 , new price: $187.99 , 9 percent off
new price:Â $187.99
/ea
Free Shipping & Returns
Key Features
Height
21.75 in
Material
Plastic / Metal
Type
Motor Assembly
Width
27 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76195
Zoro #
G9587710
UPC #
96361761957
Country of Origin
Unknown
Dimensions
Height
21.75 in
Width
27 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan Quantity
2
Shroud Included
Included
Shroud Material
Plastic
Connector Quantity
2
Connector Shape
Rectangular
Fan 2 Blade Quantity
7
Motor Type A
Radiator Fan Assembly
Terminal Quantity
2
Connector Gender
Male
Hub Bolt Hole Quantity
OE Mount
Connector B Shape
Oval
Blade Type
Rigid
Fan 1 Blade Quantity
7
Terminal Gender
Female
Electrical Or Mechanical
Electrical
Connector Type
2 wire lead w/ Connector
Mount Type
OE mount
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.