
Volvo 240 Ser 84-75-260 Ser 81-80-760 Se Clutch Assembly, 47541
Mfr # 47541
Zoro # G5636332
original price:Â $215.99 , new price: $194.99 , 9 percent off
new price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Type
York & Tecumseh
Material
Steel
Mounting Style
206, 209, 210, HG850, HG1000
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47541
Zoro #
G5636332
UPC #
96361475410
Country of Origin
Unknown
Dimensions
Belt Width In
0.500 in
Can Size
w/ Coil
Clutch Maximum Diameter
6.000 IN
Details
Type
York & Tecumseh
Material
Steel
Mounting Style
206, 209, 210, HG850, HG1000
Features
All mounting hardware included, Every coil tested for proper ohms, Vehicle specific applications, Coated to prevent corrosion
Color
Gold
Rotation
CCW-CW
Lead Wire
Lead Wires
Mounting Type
Direct
Coil Voltage
12 2H
Groove
2
Mount Distance B In
2.250 in
Belt Type
V-Belt
Distance From Clutch To Mounting Flange
1.625 IN
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.