
Vw Beetle 10-98 Coolant Flange, 86052
Mfr # 86052
Zoro # G9362058
original price: $12.49
5% off
new price: $11.75
/eaKey Features
Type
Coolant Flange
Material
Plastic
Mounting Hardware Included
Not Included
Outlet 1 Attachment Type
Hose Barb
Gasket / Seals
Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86052
Zoro #
G9362058
UPC #
96361000278
Country of Origin
Unknown
Details
Type
Coolant Flange
Material
Plastic
Mounting Hardware Included
Not Included
Outlet 1 Attachment Type
Hose Barb
Gasket / Seals
Not Included
Outlet Quantity
4
Total Port Quantity
5
Mounting Hole Quantity
2
Number of Outlets
4
Bolt Hole Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.