Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vw Eurovan 96-93 Coolant Flange, 85909

  • Mfr # 85909

  • Zoro # G9344427


original price: $10.19
5% off
new price: $9.59
/ea

Key Features

Type
Coolant Flange
Material
Plastic
Mounting Hardware Included
Not Included
Outlet 1 Attachment Type
Hose Barb
Bolt Hole Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85909
Zoro #
G9344427
UPC #
96361859098
Country of Origin
Unknown

Dimensions

Base Width
0.400 in

Details

Type
Coolant Flange
Material
Plastic
Mounting Hardware Included
Not Included
Outlet 1 Attachment Type
Hose Barb
Bolt Hole Quantity
1
Number of Outlets
2
Gasket / Seals
Not Included
Outlet Quantity
2
Total Port Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.