Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vw Phaeton 06-04

  • Mfr # 83274

  • Zoro # G800635836


original price: $24.49
10% off
new price: $21.99
/ea

Key Features

Material
Aluminum
Outlet Fraction
11/16 in
Inlet Fitting Type
Pad Mount
Body Diameter
3.000 IN
Outlet Fitting Type
Pad Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83274
Zoro #
G800635836
UPC #
96361832749
Country of Origin
Unknown

Dimensions

Body Diameter
3.000 IN
Body Length
8.000 IN

Details

Material
Aluminum
Outlet Fraction
11/16 in
Inlet Fitting Type
Pad Mount
Outlet Fitting Type
Pad Mount
Switch Service Port
w/o Service Port

Description

Vw Phaeton 06-04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.