Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fred V. Fowler Fow74-422-450 Mini-Mag Protractor

  • Mfr # FOW74-422-450

  • Zoro # G104129376


product price: $157.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FOW74-422-450
Zoro #
G104129376
UPC #
646795168985
Country of Origin
China

Description

Get a grip on one of our toughest, most versatile knives—now in desert tan. The Blur’s slightly recurved blade is ideal for slicing, slashing, or pulling cuts. This multi-task-ready blade is paired with a lightweight anodized aluminum handle and Trac-Tec inserts for a secure grip, even in slippery conditions. This great looking knife gets even better in desert tan!

Specification
  • Steel: Sandvik 14C28N stainless steel, DLC coating.
  • Handle: 6061-T6 anodized aluminum with Trac-Tec inserts.
  • Blade Length: 3 3/8 in. (8.6 cm).
  • Closed Length: 4 1/2 in. (11.3 cm).
  • Overall Length: 7 7/8 in. (20 cm).
  • Weight: 4.2 oz.
  • SpeedSafe® Assisted Opening.
  • Locking Liner.
  • Coating.
  • Thumb Stud.
  • Pocket Clip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.