IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-60in/0-1500mm

  • Mfr # 54-100-160-0

  • Zoro # G310445055


product price: $2,259.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Carbon Fiber
Accuracy
0.0055"/0.13mm
Includes
2 Batteries
Size
60 in
Working Temperature
32° - 104°F/0 - 40°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54-100-160-0
Zoro #
G310445055
UPC #
646795251304
Country of Origin
China

Dimensions

Size
60 in
Length
68 1/2 in
ID Nib Size
0.80"/20mm
Width
8 in
Thickness
1 1/4 in
Jaw Length
5.9"/150mm

Details

Caliper Material
Carbon Fiber
Accuracy
0.0055"/0.13mm
Includes
2 Batteries
Working Temperature
32° - 104°F/0 - 40°C
Weight
4.4 lbs
Measuring Range
0 - 60"/1500mm
Storage Temperature
-4° - 158°F/-20° - 70°C
Protection Class
IP65
Color
Black

Description

IP65 Heavy Duty Carbon Fiber Electronic Caliper, 0-60in/0-1500mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.