This item is Discontinued.

Fowler IP67 PLUS 0 - 6"/0 - 150mm Electronic Caliper 54100556BT

IP67 PLUS 0 - 6"/0 - 150mm Electronic Caliper (Discontinued)

  • Mfr # 54100556BT
  • Zoro # G5810325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54100556BT
Zoro #
G5810325
UPC #
646795225428
Country of Origin
China

Details

Item
Ip67 Plus Caliper Bt 6"

Description

Ip67 Plus Caliper Bt 6 In.


  • •IP67 & BLUETOOTH ALL IN ONE! Features
  • •NEW HID Interface - no dongle needed
  • •Extra battery tray and 1" standard included
  • •Supplied with NIST certification
  • •Measuring range: 0 - 6"/0 - 150mm
  • •Accuracy: 0.001"/0.02mm
  • •Heavy duty frame with 4 way measuring
  • •Super large display
  • •Bluetooth in a value priced electronic caliper
  • •Protected to IP67

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.