Zoro Homepage

Foxluggage 20 in. Expandable Abs Carry On

  • Mfr # F145-CHARCOAL

  • Zoro # G315762461


product price: $86.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F145-CHARCOAL
Zoro #
G315762461
UPC #
675478145234
Country of Origin
United States

Description

Rockland 20 in.luggage made of ABS.This material is extremely lightweight and durable.Spinner wheels rotate 360 degrees for easy maneuverability.This luggage allows you to pack more while avoiding the excess weight surcharges imposed by most airlines.Modern internal chrome telescoping handle with push button handle interior mesh and zip pocket and elastic pocket.Features.100% Abs.Imported.Expandable ABS Carry on.Lightweight yet extremely durable ABS material.Multi-directional spinner wheels.Sturdy ergonomic aluminum telescoping handle.Color.Charcoal.Type.Luggage Bag.Size.20 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.