Rockland F160-Red Melbourne 3 Pc Abs Luggage Set

  • Mfr # F160-RED

  • Zoro # G004056826


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Red
Width
17"
Height
28"
Depth
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F160-RED
Zoro #
G004056826
UPC #
675478160015
Country of Origin
United States

Dimensions

Width
17"
Height
28"
Depth
12"

Details

Material
Polycarbonate
Color
Red
Application/Usage
Travel Essential
Number of Pieces per Set
3
Case Features
Zippered Pocket
Carrying Options
Handle
Item
Travel/Luggage Case
Style
Roller

Description

This 3 pc. Set is made of ABS. The major benefits of this material - it is extremely lightweight. it is durable. and protects the contents of your luggage. Eight multi directional spinner wheels rotate 360 degrees for easy maneuverability. This luggage allows you to pack more while avoiding the excess weight surcharges imposed by most airlines. Expandable Multi-directional spinner wheels for easy maneuverabilityModern internal chrome telescoping handle with push button handle.Interior mesh and zip pocket and elastic pocket* 3 year warranty * 20"X13"x9" weighs 6 lbs. 24" x15"x10" weights 8 lbs. 28"x17"x12" weighs 10 lbs.Dimensions: Length: 17Width: 12Height: 28Warranty: 3YR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.