Fire, Retardant, Socks, Mid-Calf, Men, XL, PR
Mfr # 6072-06060 XL
Zoro # G4947284
product price:Â $13.15
/prKey Features
Size
XL
Color
Sand
Sold As
1 Pair
Fits Shoe Size
12 to 14-1/2
Height
Mid-Calf
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6072-06060 XL
Zoro #
G4947284
UPC #
087839201778
Country of Origin
United States
Dimensions
Size
XL
Fits Shoe Size
12 to 14-1/2
Height
Mid-Calf
Details
Item
Fire Retardant Socks
Color
Sand
Sold As
1 Pair
Gender
Men's
Features
Self-Extinguishing Fibers, Spandex Compression Zones, Cushioned Shin
Material
85% Modacrylic, 13% Nylon, 2% Spandex
Description
Fire Retardant Socks, Mid-Calf, Sold As 1 Pair, Men's, Size XL, Fits Shoe Size 12 to 14-1/2, Sand, Acrylic, Features Self-Extinguishing Fibers, Spandex Compression Zones, Cushioned Shin, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.