Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grow Big Liquid Concentrate Plant Food 1 qt

  • Mfr # FX14006

  • Zoro # G016251066


product price: $38.39
/ea

Key Features

For Use With
Hydro Nutrients & Additiv
Height
3.4 in
Length
3.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FX14006
Zoro #
G016251066
UPC #
752289790201
Country of Origin
United States

Dimensions

Height
3.4 in
Width
9.1 in
Length
3.4 in

Details

For Use With
Hydro Nutrients & Additiv
Item
Hydroponics

Description

Organic: No, Packaging Type: Bottle, Plant Type: Vegetables & Herbs, Product Form: Liquid Concentrate, Product Type: Plant Food, Season Use: Multi-Season, Sub Brand: Grow Big, Time Release: , Brand Name: FoxFarm, Concentrated: Yes, Container Size: 1, Cove

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.