Motorized Dolly Accessories
- Mfr # MBSOLO
- Zoro # G324302184
product price:Â
$
2,255.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
6 in
Securing Mechanism
Magnetic
Overall Width
6 in
Color
Silver
Features
Profiled Shape for Improved Grip; Recycled Plastic Core for use in Clean Room; Stackable to Adapt Every Situation/Dimension
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBSOLO
- Zoro #
- G324302184
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Overall Length
- 6 in
- Overall Width
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
- Fits Chest Size
- Profiled Shape for Improved Grip; Recycled Plastic Core for use in Clean Room; Stackable to Adapt Every Situation/Dimension
Details
- Item
- Magnetic Block
- Securing Mechanism
- Magnetic
- Color
- Silver
- Features
- Profiled Shape for Improved Grip; Recycled Plastic Core for use in Clean Room; Stackable to Adapt Every Situation/Dimension
- Product Type
- Magnetic Safety Block
- Wire Color
- Silver
Description
Motorized Dolly Accessories
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.